4" Octagon Box Cover, 1" Raised, Ears 2-3/4" Centers, Steel

Item #: 0153679

Cat #: 732

UPC: 050169007327

$ 14.87 EA
Company wide:
73 in stock
4" Octagon Box Cover, Type: (1) Raised Opening, Drawn, Metallic. Raised: 1". Ears: 2-3/4" Center to Center

Overview

4" Octagon Box Cover, Type: (1) Raised Opening, Drawn, Metallic. Raised: 1". Ears: 2-3/4" Center to Center

Includes required hardware for mounting the receptacle Accepts single toggle switch Installation instructions on poly bag 6.5 cu. in. capacity

Also known as: 050169007327, 732, RAC732

Features & Benefits

  • Includes required hardware for mounting the receptacle
  • Accepts single toggle switch
  • Installation instructions on poly bag
  • 6.5 cu. in. capacity

Specifications

Material: Steel
Depth: 1 in
Diameter: 4 in
Material: Steel
Diameter: 4 in
Depth: 1 in