
4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Item #: 0153678
Cat #: 240
UPC: 050169902400
$ 48.12 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, TS Bracket, Welded, Metallic. Depth: 2-1/8 Inch. Side Knockouts: (2) 1/2 Inch & (1) 1/2 Inch & 3/4 Inch TKO (eccentric). Bottom Knockouts: (1) 1/2 Inch. Cubic Inches: 30.3 Inch. Includes: Ground Screw & Sheathed Cable Clamps.
Overview
4 Inch Square Box, TS Bracket, Welded, Metallic. Depth: 2-1/8 Inch. Side Knockouts: (2) 1/2 Inch & (1) 1/2 Inch & 3/4 Inch TKO (eccentric). Bottom Knockouts: (1) 1/2 Inch. Cubic Inches: 30.3 Inch. Includes: Ground Screw & Sheathed Cable Clamps.
Boxes are installed in ceilings or walls for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169902400, 240, RAC240
Features & Benefits
- Welded steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs and nonmetallic sheathed cable clamps
- 4 in. square x 2-1/8 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |