4" Square Box, Welded, Metallic, 2-1/8" Deep, NM Cable Clamps

Item #: 0153677

Cat #: 242

UPC: 050169002421

$ 20.27 EA
Clearance
Price good while supplies last
Company wide:
85 in stock
4 Inch Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 30.3". Includes: Ground Screw & Non-Metallic Sheathed Cable Clamps

Overview

4 Inch Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 30.3". Includes: Ground Screw & Non-Metallic Sheathed Cable Clamps
Welded steel construction with nonmetallic sheathed cable clamps 4 in. square x 1-1/2 in. deep TKO® Knockouts allows for design and installation flexibility Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts Combination Phillips/slotted screw heads 30.3 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169002421, 242, RAC242, j box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 7
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 7

Customer Reviews

No reviews for this product
(0)