
4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0153673
Cat #: 211
UPC: 050169902110
$ 5.69 EA
Clearance
Price good while supplies last
Company wide:
51
in stock
Documents & Guides
4 Inch Square Box With NM Cable Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box With NM Cable Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169902110, 211, RAC211, conduit box, metal box
Features & Benefits
- Welded steel construction with nonmetallic sheathed cable clamps
- 4 in. square x 1-1/2 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 21.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 7 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 7 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |