
4" Square Box, Welded, Metallic, 1-1/2" Deep, B Bracket
Item #: 0153672
Cat #: 225
UPC: 050169002254
$ 51.68 EA
Company wide:
0
in stock
4 Inch Square Box, Welded, Metallic, B Bracket, Non-Metallic Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, B Bracket, Non-Metallic Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21.0
Boxes are installed in walls or ceilings for lighting fixtures, switches or receptacles. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169002254, 225, RAC225
Features & Benefits
- Welded steel construction with "B" bracket that face mounts on front edge of wood stud and nonmetallic sheathed cable clamps
- 4 in. square x 1-1/2 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Supplied with three 1/2 in. and 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 21.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |