
4" Square Partition, Low Voltage LV 4" x 4" X 1-1/2", Steel
Item #: 0153670
Cat #: 708
UPC: 050169007082
$ 17.71 EA
Company wide:
23
in stock
Documents & Guides
Low Voltage Partition for 4" Square Box, Metallic. Fits: 1-1/2" & 2-1/8" Deep Boxes.
Overview
Low Voltage Partition for 4" Square Box, Metallic. Fits: 1-1/2" & 2-1/8" Deep Boxes.
Partition divides 4" square boxes into two compartments Use with two-device covers which have a slot for the partition Partition is scored so it can be broken at the proper depth of box and cover combination Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha Intended for use with 4in. or 4-11/16in. square junction boxes Pre-galvanized steel construction insures durability Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 2 in. Partitions are scored for easy installation and fit for proper depth needed
Also known as: 050169007082, 708, RAC708
Features & Benefits
- Partition divides 4" square boxes into two compartments
- Use with two-device covers which have a slot for the partition
- Partition is scored so it can be broken at the proper depth of box and cover combination
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha
- Intended for use with 4in. or 4-11/16in. square junction boxes
- Pre-galvanized steel construction insures durability
- Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 2 in.
- Partitions are scored for easy installation and fit for proper depth needed
- N/A
Specifications
| Material: | Steel |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |