4" Square Cover, 2-Device, Mud Ring, 2" Raised, Metallic

Item #: 0153668

Cat #: 796

UPC: 050169007969

$ 17.12 EA
Company wide:
667 in stock
4" Square Cover, 2-Device, Mud Ring, 2" Raised, Welded, Metallic, for 1900.

Overview

4" Square Cover, 2-Device, Mud Ring, 2" Raised, Welded, Metallic, for 1900.

Angled mounting slots compensate up to 12 degrees for box misalignment Angled mounting slots allows for installation of cover without removing the box screws Steel To mount light fixture on 4 in. square box 8.5 cu. in. capacity

Also known as: 050169007969, 796, RAC796

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Angled mounting slots allows for installation of cover without removing the box screws
  • Steel
  • To mount light fixture on 4 in. square box
  • 8.5 cu. in. capacity

Specifications

Gangs: 2
Depth: 2 in
Material: Steel
Standards: California Proposition 65
Gangs: 2
Material: Steel
Depth: 2 in
Standards: California Proposition 65