4" Square Cover, 2-Device, Mud Ring, No Raise, Drawn, Metallic

Item #: 0153663

Cat #: 791

UPC: 050169007914

$ 9.68 EA
Company wide:
1,356 in stock
4" Square Cover, 2-Device, Mud Ring, No Raise, Drawn, Metallic, for 1900.

Overview

4" Square Cover, 2-Device, Mud Ring, No Raise, Drawn, Metallic, for 1900.

Angled mounting slots compensate up to 12 degrees for box misalignment Welded construction Key-hole allows for installation of cover without removing the box screws 15.5 cu. in. capacity

Also known as: 050169007914, 791, RAC791, flat mud ring

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Welded construction
  • Key-hole allows for installation of cover without removing the box screws
  • 15.5 cu. in. capacity

Specifications

Gangs: 1
Material: Steel
Standards: California Proposition 65
Gangs: 1
Standards: California Proposition 65
Material: Steel