Gang Box Device Cover, 5-Gang, 3/4" Raised

Item #: 0153661

Cat #: 824

UPC: 050169008249

$ 65.10 EA
Company wide:
148 in stock
Gang Box Device Cover, 5-Gang, 3/4" Raised, Drawn, Metallic

Overview

Gang Box Device Cover, 5-Gang, 3/4" Raised, Drawn, Metallic

RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box The key-hole allows for installation of cover without removing the box screws 25.5 cu. in. capacity

Also known as: 050169008249, 824, RAC824, 5 gang p-ring

Features & Benefits

  • RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
  • The key-hole allows for installation of cover without removing the box screws
  • 25.5 cu. in. capacity

Specifications

Material: Steel
Depth: 3/4 in
Gangs: 5
Standards: California Proposition 65
Cubic Inches: 25.500 in³
Material: Steel
Gangs: 5
Cubic Inches: 25.500 in³
Depth: 3/4 in
Standards: California Proposition 65