Gang Box Device Cover, 4-Gang, 3/4" Raised

Item #: 0153659

Cat #: 823

UPC: 050169008232

$ 72.20 EA
Company wide:
395 in stock
Gang Box Device Cover, 4-Gang, 3/4" Raised, Drawn, Metallic.

Overview

Gang Box Device Cover, 4-Gang, 3/4" Raised, Drawn, Metallic.

RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box The key-hole allows for installation of cover without removing the box screws 20.3 cu. in. capacity

Also known as: 050169008232, 823, RAC823

Features & Benefits

  • RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
  • The key-hole allows for installation of cover without removing the box screws
  • 20.3 cu. in. capacity

Specifications

Material: Steel
Depth: 3/4 in
Gangs: 4
Standards: California Proposition 65
Cubic Inches: 20.300 in³
Material: Steel
Gangs: 4
Cubic Inches: 20.300 in³
Depth: 3/4 in
Standards: California Proposition 65