1
more

3-1/2" Octagon Box, 1-1/2" Deep, 1/2" KOs, Steel
Item #: 0153658
Cat #: 112
UPC: 050169001127
$ 9.61 EA
Company wide:
46
in stock
Documents & Guides
3-1/2 Inch Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Depth 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch & (4) Priouts, Bottom Knockouts: (1) 1/2 Inch, 11.8 Cubic Inches, 50 Pound Maximum Static Load
Overview
3-1/2 Inch Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Depth 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch & (4) Priouts, Bottom Knockouts: (1) 1/2 Inch, 11.8 Cubic Inches, 50 Pound Maximum Static Load
Raco's Octagon Boxes are made of drawn steel construction with “L” clamps provided for non-metallic sheathed cable (NMSC), supplied with three 1/2 inch knockouts.
Also known as: 050169001127, 112, RAC112
Features & Benefits
- Drawn steel construction
- 3-1/2 in. x 1-1/2 in. deep
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with three 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 11.8 cu. in. capacity
Specifications
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.800 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 11.800 in³ |