
3-1/2" Octagon Box, 1-1/2" Deep, NM Clamps, TS Bracket, Drawn, Steel
Item #: 0153657
Cat #: 119
UPC: 050169001196
$ 28.61 EA
Company wide:
107
in stock
Documents & Guides
TS Bracket, 3-1/2" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.
Overview
TS Bracket, 3-1/2" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 11.8". Maximum Static Load: 50 lbs.
Drawn steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs 3-1/2 in. x 1-1/2 in. deep L clamps provided for non-metallic sheathed cable (NMSC) Supplied with two 1/2 in. knockouts Combination Phillips/slotted screw heads 11.8 cu. in. capacity
Also known as: 050169001196, 119, RAC119
Features & Benefits
- Drawn steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs
- 3-1/2 in. x 1-1/2 in. deep
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with two 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 11.8 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.800 in³ |
| Number of Knockouts: | 2 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Diameter: | 3 1/2 in |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 2 |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 11.800 in³ |
| Knockouts: | Yes |