1
more

4" Square Box, Drawn, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0153656
Cat #: 683
UPC: 050169006832
$ 61.30 EA
Company wide:
269
in stock
Documents & Guides
4 Inch Square Box, Two Device Type, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box, Two Device Type, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 30.300 Cubic Inches, Steel
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169006832, 683, RAC683
Features & Benefits
- Drawn construction of pre-galvanized steel
- 4 in. square, 2-1/8 in. deep
- Supplied with eleven 1/2 in. and six 3/4 in. knockouts
- 30.3 cu. in. Capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 17 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 17 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |