Switch Box, 1-1/2" Deep, NM Clamps, Ears

Item #: 0153654

Cat #: 410

UPC: 050169004104

$ 20.55 EA
Company wide:
363 in stock
3" x 2", 1-Gang, NonGangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 21/32" Priouts. Cubic Inches: 7.5"

Overview

3" x 2", 1-Gang, NonGangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 21/32" Priouts. Cubic Inches: 7.5"

Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications

Also known as: 050169004104, 410, RAC410

Features & Benefits

  • 3 in. x 2 in., 1-1/2 in. deep
  • Non-gangable
  • L clamps provided for non-metallic sheathed cable (NMSC)
  • Plaster ears allow a box to be used in "old work" applications
  • 7.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Knockout Diameter: 21/32 in
Depth: 1 1/2 in
Cubic Inches: 7.500 in³
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Gangs: 1
Knockout Diameter: 21/32 in
Cubic Inches: 7.500 in³