2-gang Handy Box Cover - Duplex / Duplex

Item #: 0153650

Cat #: 873

UPC: 050169008737

$ 10.09 EA
Company wide:
2 in stock
Documents & Guides
4 In. Sq. 2 Device Wall Plate, 2 Duplex Receptacles, 1/4 In. Raised Fromsurface

Overview

4 In. Sq. 2 Device Wall Plate, 2 Duplex Receptacles, 1/4 In. Raised Fromsurface

Installers can save time and cut installation costs with two gang switch boxes and covers.

Also known as: 050169008737, 873, RAC873

Features & Benefits

  • 871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel
  • Unpainted wall plate
  • Pre-Galvanized steel construction
  • Captive screws included
  • UL listed

Specifications

Shape: Square
Color: Silver
Type: Drawn
Standards: California Proposition 65
Shape: Square
Type: Drawn
Color: Silver
Standards: California Proposition 65