4-11/16" Square Exposed Work Cover, (1) 20A Single Receptacle

Item #: 0153649

Cat #: 887

UPC: 050169008874

$ 26.01 EA
Company wide:
108 in stock
4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (20 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 1.594".

Overview

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (20 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 1.594".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Also known as: 050169008874, 887, RAC887, jumbo single

Features & Benefits

  • Galvanized steel construction
  • 20A receptacle, 1.594" dia.
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³