Swxbx Cvr 2)tglswx

Item #: 0153646

Cat #: 871

UPC: 050169008713

$ 11.72 EA
Company wide:
4 in stock
Documents & Guides
Raco 871 1.406 Recep

Overview

Raco 871 1.406 Recep

4 in. Square Cover, Two Device Wallplate, 2-Toggle Switches 871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel Drawn construction Angled mounting slots compensate up to 12 degrees for box misalignment 15.0 cu. in. capacity

Also known as: 050169008713, 871, RAC871

Features & Benefits

  • 871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel
  • Drawn construction
  • 15.0 cu. in. capacity

Specifications

Shape: Square
Color: Silver
Type: Drawn
Shape: Square
Type: Drawn
Color: Silver