
Switch Box, Steel, 2" Deep, NM Clamps, 1/2" KOs, TS Bracket, Steel
Item #: 0153641
Cat #: 524
UPC: 050169905241
$ 27.24 EA
Company wide:
0
in stock
Switch Box, Steel, 2 Inch Deep, NM Clamps, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, TS Bracket 1/2 Inch Set Back, Cubic Inches: 12.5, Steel
Overview
Switch Box, Steel, 2 Inch Deep, NM Clamps, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, TS Bracket 1/2 Inch Set Back, Cubic Inches: 12.5, Steel
Raco's switch box Includes TS side-mount bracket with gauging tabs and recessed nailing spurs, and BX clamps provided for steel & aluminum armored cable, MCI cable, MCI-A cable and flexible conduit.
Also known as: 050169905241, 524, RAC524
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Includes TS side-mount bracket with gauging tabs and recessed nailing spurs
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable and flexible conduit
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with three 1/2 in. knockouts
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Number of Knockouts: | 3 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Knockouts: | Yes |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |
| Number of Knockouts: | 3 |