
Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears
Item #: 0153640
Cat #: 523
UPC: 050169005231
$ 40.21 EA
Company wide:
2
in stock
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
Switch boxes are used to house wiring devices such as switches or outlets. Gangable switch boxes offer the option of constructing a box to hold two or more devices.
Also known as: 050169005231, 523, RAC523
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with one 1/2 in. knockout
- Includes plaster ears and Griptite clips for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |