Switch Box, Gangable, 2" Deep, NM Clamps, Ears

Item #: 0153639

Cat #: 445

UPC: 050169004456

$ 27.63 EA
Company wide:
100 in stock
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.0".

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.0".

Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications

Also known as: 050169004456, 445, RAC445

Features & Benefits

  • 3 in. x 2 in., 2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • L clamps provided for non-metallic sheathed cable (NMSC)
  • Supplied with one 1/2 in. knockout
  • Plaster ears allow a box to be used in "old work" applications
  • 10 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 10 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 10 in³