
Switch Box, Gangable, 2-1/4" Deep, NM Clamps, 2-1/4" & 1/2" Kos
Item #: 0153636
Cat #: 473
UPC: 050169004739
$ 32.68 EA
Company wide:
0
in stock
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4". End Knockouts:(2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4". End Knockouts:(2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Also known as: 050169004739, 473, RAC473
Features & Benefits
- 3 in. x 2 in. x 2-1/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with three 1/2 in. knockouts
- 10.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 10.500 in³ |
| Knockout Diameter: | 1/2 in |
| Cubic Inches: | 10.500 in³ |
| Material: | Steel |