Hung Ceiling Box, 3-1/2" Deep, 1/2" 3/4" Kos

Item #: 0153635

Cat #: 280

UPC: 050169002803

$ 86.01 EA
Company wide:
0 in stock
Documents & Guides
Hung Ceiling Box, 3-1/2 Inch Deep, Double Row Knockouts 3/8" x 1/2", 43 Cubic Inches, 3/4 Inch Hung

Overview

Hung Ceiling Box, 3-1/2 Inch Deep, Double Row Knockouts 3/8" x 1/2", 43 Cubic Inches, 3/4 Inch Hung

Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.

Also known as: 050169002803, 280, RAC280

Features & Benefits

  • Flat sides provide excellent contact for locknuts
  • External ears are used to nail the ring to the wood form
  • Top cover is removable for before-pour work
  • Ears on inside of box are for fixtures
  • Waxed fixture ears prevent concrete from interfering with the threads
  • A variety of covers are available
  • Cover plate must be orered separately with all RACO® concrete rings
  • Used in high-rise construction
  • 49.3 cu. in. capacity

Specifications

Depth: 3 1/2 in
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Color: Silver
Cubic Inches: 43 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 43 in³
Knockout Diameter: 3/4 in
Color: Silver