
Masonry Box, 4-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic
Item #: 0153633
Cat #: 698
UPC: 050169006986
$ 97.59 EA
Company wide:
213
in stock
Documents & Guides
4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 89.8".
Overview
4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (20) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 89.8".
Rugged welded design does not fall apart during construction Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths Rectangular shape fits square cuts in block Large volume design allows for additional work room inside the box Standard 1/2" and 3/4" concentric knockouts Device ears inside the box prevent mortar from getting in the device holes Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths Standard wall plates can be used
Also known as: 050169006986, 698, RAC698
Features & Benefits
- Rugged welded design does not fall apart during construction.
- Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
- Rectangular shape fits square cuts in block.
- Large volume design allows for additional work room inside the box.
- Standard 1/2" and 3/4" concentric knockouts.
- Device ears inside the box prevent mortar from getting in the device holes.
- Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
- Standard wall plates can be used.
- N/A
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Gangs: | 4 |
| Standards: | California Proposition 65 |
| Cubic Inches: | 89.800 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 4 |
| Cubic Inches: | 89.800 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |