Grd Wire #14 Solid Cpr 6"l Ins

Item #: 0153629

Cat #: 982

UPC: 050169009826

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail, 6 In Length, #14 Solid Wire

Overview

Grounding Pigtail, 6 In Length, #14 Solid Wire

#14 Solid Insulated Copper Wire Pigtail, 6 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws #14 solid insulated copper wire Captive four-way combo head ground screw 6 in. wire length

Also known as: 050169009826, 982, RAC982

Features & Benefits

  • RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws
  • #14 solid insulated copper wire
  • Captive four-way combo head ground screw
  • 6 in. wire length

Specifications

Size: 6
Color: Green
Material: Copper
Size: 6
Material: Copper
Color: Green