
Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears
Item #: 0153628
Cat #: 591
UPC: 050169905913
$ 28.85 EA
Company wide:
880
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (8) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (8) 3/4". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169905913, 591, RAC591
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Plaster ears allow a box to be used in "old work" applications
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with one 1/2 in. and eight 3/4 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 18.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |