
Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, No Ears
Item #: 0153627
Cat #: 592
UPC: 050169005927
$ 4.20 EA
Clearance
Price good while supplies last
Company wide:
40
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box without Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (4) 1/2". End Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
3" x 2", 1-Gang, Gangable, Switch Box without Plaster Ears, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (4) 1/2". End Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices
Also known as: 050169005927, 592, RAC592
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with nine 1/2 in. knockouts
- 18.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |