
Switch Box, Gangable, 3-1/2" Deep, NM Clamps, TS Bracket
Item #: 0153626
Cat #: 605
UPC: 050169006054
$ 34.55 EA
Company wide:
19
in stock
Documents & Guides
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (6) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0". Set Back: 1/2".
Overview
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (6) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0". Set Back: 1/2".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Reference the Box Selection section in the front of this catalog for complete description of bracket types and features
Also known as: 050169006054, 605, RAC605
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with seven 1/2 in. knockouts
- 18 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Standards: | California Proposition 65 |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |