
Switch Box, Gangable, 3-1/2" Deep, NM Clamps, Ears
Item #: 0153625
Cat #: 601
UPC: 050169906019
$ 44.50 EA
Company wide:
140
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & 4 Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & 4 Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169906019, 601, RAC601
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with seven 1/2 in. knockouts
- Includes plaster ears for "cut-in" or "old work" applications
- 18 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |