
Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears
Item #: 0153623
Cat #: 600
UPC: 050169006009
$ 13.08 EA
Company wide:
144
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169006009, 600, RAC600, gem box
Features & Benefits
- 3 in. x 2 in., 3-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Plaster ears allow a box to be used in "old work" applications
- Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Supplied with seven 1/2 in. knockouts
- 18.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 18 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |