
Switch Box, 2-3/4" Deep, AC/MC Clamps, TS Bracket
Item #: 0153622
Cat #: 574
UPC: 050169005743
$ 36.20 EA
Company wide:
0
in stock
Switch Box, 1 Gang, Gangable, NM Clamps, TS Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 2-3/4 Inch, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 14.0
Overview
Switch Box, 1 Gang, Gangable, NM Clamps, TS Bracket, 3 x 2 Inch, Plaster Ears, Welded, Metallic, Depth: 2-3/4 Inch, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 14.0
The Raco 574 switch box includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs, and BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit.
Also known as: 050169005743, 574, RAC574
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with five 1/2 in. knockouts
- 14 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Number of Knockouts: | 5 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 14 in³ |
| Knockouts: | Yes |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 3/4 in |
| Number of Knockouts: | 5 |