
Switch Box, Gangable, 2-3/4" Deep, AC/MC/MCI-A/Flex Clamp, Ears
Item #: 0153621
Cat #: 570RAC
UPC: 050169005705
$ 31.09 EA
Company wide:
73
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6)1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6)1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169005705, 570RAC, RAC570RAC
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices.
- Supplied with seven 1/2 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 14.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 14 in³ |