
Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, No Ears
Item #: 0153619
Cat #: 561
UPC: 050169005613
$ 24.67 EA
Company wide:
0
in stock
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, No Plaster Ears, Drawn, Metallic, Depth: 2-3/4 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, End Knockouts (2) 1/2 Inch, Cubic Inches: 14.0
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, No Plaster Ears, Drawn, Metallic, Depth: 2-3/4 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, End Knockouts (2) 1/2 Inch, Cubic Inches: 14.0
Also known as: 050169005613, 561, RAC561
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- 14 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Color: | Silver |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Screw On, Nail On |
| Color: | Silver |
| Cubic Inches: | 14 in³ |