4-11/16" Square Cover, Flat, 1/2" Knockout in Center

Item #: 0153611

Cat #: 833

UPC: 050169008331

$ 6.03 EA
Company wide:
991 in stock
4-11/16" Square Cover, 1/2" Knockout, Mud Ring, No Raise, Drawn, Metallic.

Overview

4-11/16" Square Cover, 1/2" Knockout, Mud Ring, No Raise, Drawn, Metallic.

Used to close an outlet box. Angled mounting slots compensate up to 12˚ for box misalignment

Also known as: 050169008331, 833, RAC833, 411 blank

Features & Benefits

  • Heavy-duty, zinc-plated, pre-coated, .062 in. thick pre-galvanized steel construction
  • Use to mount a pair of devices, such as switches, duplex receptacles or GFCI receptacles, to a 4 in. square box
  • Provides 5.5 cu. in. of wiring depth
  • Slotted mounting holes for easy installation

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Knockout Diameter: 1/2 in
Material: Steel