
Handy Box Cover, Type: Blank, Drawn, Metallic
Item #: 0153605
Cat #: 860
UPC: 050169008607
$ 1.58 EA
Company wide:
3,062
in stock
Documents & Guides
Handy Box Cover, Type: Blank, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
Overview
Handy Box Cover, Type: Blank, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
RACO® Handy box covers are used to close a Handy Box Covers also may be used as single gang wall plates RACO® Handy Box covers are designed to match the contours of the box Cover corners are rounded All covers have captive screws
Also known as: 050169008607, 860, RAC860, Single gang metal blank
Features & Benefits
- RACO® Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
- Accommodates 1/2 in. drywall thickness
- Pre-galvanized steel construction
Specifications
| Material: | Steel |
| Height: | 4 3/16 in |
| Width: | 2 5/16 in |
| Material: | Steel |
| Width: | 2 5/16 in |
| Height: | 4 3/16 in |