This product has been discontinued.

4" Square Box, 1-1/2" Deep, FH Bracket
Item #: 0153604
Cat #: 197
UPC: 050169901977
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
FH Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2' & 3/4" TKO (eccentric). Bottom Knockouts: (2) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 21.0". Includes: Ground Screw.
Overview
FH Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2' & 3/4" TKO (eccentric). Bottom Knockouts: (2) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 21.0". Includes: Ground Screw.
Also known as: 050169901977, 197, RAC197
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |