4" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic

Item #: 0153603

Cat #: 778

UPC: 050169907788

$ 3.05 EA
Company wide:
4,358 in stock
4" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic, for 1900.

Overview

4" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn, Metallic, for 1900.

Raised device covers are used for mounting switches or receptacles Low voltage partitions may be added to conduit-type boxes to divide power from voice/data Angled mounting slots compensate up to 12 degrees for box misalignment

Also known as: 050169907788, 778, RAC778

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel