Non-Slotted DIN Rail

Item #: 0153598

Cat #: 0174 300.17

UPC: 662019962429

$ 15.19 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.Z2 (TS 35). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.Z2 (TS 35). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.
Also known as: 662019962429, 0174 300.17, ENT1SNA174300R1700

Specifications

Length: 2 m
Color: White
Material: Steel
Length: 2 m
Material: Steel
Color: White