Heavy Duty Cable Tie, 120 lbs, 9", Black, 50/PK

Item #: 0153586

Cat #: T120S0K2

UPC: 089306061601

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 50/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306061601, T120S0K2, TYNT120S0K2

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 8.900 in
Color: Black
Length: 8.900 in
Weight Capacity: 120 lbs