Medium Light LED Flashlight

Item #: 0153570

Cat #: 033100-0101-247

UPC: 019428134853

Call for price
Company wide:
0 in stock
LED Flashlight, Body Color: White, Light Color: White, Photoluminesct body Light Output: 234/28 Lumens, Beam distance: High 240m/Low 81m. Run Time: 8.45/190 Hours, Power Requirements: (3) AA Batteries.

Overview

LED Flashlight, Body Color: White, Light Color: White, Photoluminesct body Light Output: 234/28 Lumens, Beam distance: High 240m/Low 81m. Run Time: 8.45/190 Hours, Power Requirements: (3) AA Batteries.
Your days of fumbling around in the dark are over. The 3310PL LED incorporates photoluminescent technology which emits a bright glow making it highly visible in pitch black environments. And, with a run time of 202 hours (low), the new 3310PL LED proves itself invaluable in emergency situations. So get back on track with our glow-in-the-dark, high performance 3310PL LED with up to 378 lumens of uncompromising flashlight performance.
Also known as: 019428134853, 033100-0101-247, PEL3310PLC

Specifications

Lumens: 28, 234
Type: LED, Flashlight
Lumens: 28, 234
Type: LED, Flashlight

Customer Reviews

No reviews for this product
(0)