JOSLYN LC20U0080-76 LTG CONT OPEN 8NO 20A ELEC HELD 120V COIL

Item #: 0153520

Cat #: LC20U008076

UPC: 782067479288

Company wide:
0 in stock
Documents & Guides
No Documents Available
JOSLYN LC20U0080-76 LTG CONT OPEN 8NO 20A ELEC HELD 120V COIL

Overview

JOSLYN LC20U0080-76 LTG CONT OPEN 8NO 20A ELEC HELD 120V COIL
Also known as: 782067479288, LC20U008076, JOSLC20U008076

Specifications

Depth: 16 3/4 in
Color: Black
Depth: 16 3/4 in
Color: Black