356 28V 4.8W BA9S G3 1/2 C2V

Item #: 0153516

Cat #: S7120

UPC: 045923071201

Company wide:
0 in stock
Documents & Guides
4.76 Watt miniature; G3 1/2; 500 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

4.76 Watt miniature; G3 1/2; 500 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923071201, S7120, SATS7120

Specifications

Volts AC: 28
Shape: G3-1/2 (Globe)
Base: Bayonet (BA9s)
Wattage: 4.760
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Bayonet (BA9s)
Light Technology: Incandescent
Shape: G3-1/2 (Globe)
Wattage: 4.760
Dimmable: No