Liquidtight Strain Relief Cord and Cable Connector, 3/8 Hub, Cable Range 0.125" - 0.187", Aluminum

Item #: 0153505

Cat #: CG1238

UPC: 781381190909

$ 14.33 EA
Company wide:
22 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.125" - 0.187" Inch, Aluminum, Color Code: Red

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.125" - 0.187" Inch, Aluminum, Color Code: Red

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381190909, CG1238, APPCG1238, CGB

Specifications

Diameter: 3/8 in
Material: Aluminum
Diameter Range: 0.125 - 0.187 in
Diameter: 3/8 in
Diameter Range: 0.125 - 0.187 in
Material: Aluminum