Copper Patch Cord, Cat 6A (SD), Black UTP Cable, 11ft

Item #: 0153496

Cat #: PL742CFUNRD5CBZ

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
JUNO PL742CFUNRD5CBZ BOLLARD 5" ROUND 42" HEIGHT 42W CFL

Overview

JUNO PL742CFUNRD5CBZ BOLLARD 5" ROUND 42" HEIGHT 42W CFL
Also known as: PL742CFUNRD5CBZ, JUNPL742CFUNRD5CBZ

Specifications

No Specifications Available