18/7 CL2 Thermostat Wire Copper 250'

Item #: 0153485

Cat #: 187STX250

UPC:

$ 1.16 FT
Company wide:
0 in stock
Documents & Guides
(7) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White. 250 Foot Spool.

Overview

(7) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White. 250 Foot Spool.

CL2 thermostat wire is a type of low-voltage, power-limited cable specifically designed for use in thermostat control applications, such as those found in heating and air conditioning systems. It's also commonly used in other low-voltage, remote-control circuits like doorbells and alarm systems. The "CL2" designation indicates that the cable meets specific fire safety standards and is suitable for in-wall installations where fire hazards need to be carefully managed.

Also known as: 187STX250, 187STWHIX250

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Conductors: 7
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Conductors: 7