18/6 CL2 Thermostat Wire Copper 250'

Item #: 0153484

Cat #: 186STX250WH

UPC: 079407055869

$ 0.96 FT
Company wide:
36,000 in stock
(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White, 250 ft. Spool

Overview

(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White, 250 ft. Spool

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 079407055869, 186STX250WH, 186STWHIX250, 186THERM

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 6
Color: White
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 6
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Color: White