18/5 CL2 Thermostat Wire Copper 250'

Item #: 0153483

Cat #: 185STX250

UPC:

$ 0.78 FT
Company wide:
31,000 in stock
(5) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(5) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 185STX250, 185STWHIX250, 185THERM, 5 conductor, tstat wire

Specifications

Conductors: 5
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 5
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White