18/4 CL2 Thermostat Wire Copper 250'

Item #: 0153482

Cat #: 184STX250WHITE

UPC:

$ 0.63 FT
Company wide:
73,500 in stock
(4) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(4) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 184STX250WHITE, 184STWHIX250, 184THERM

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Conductors: 4
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Conductors: 4