18/8 CL2 Thermostat Wire Copper 250'

Item #: 0153479

Cat #: 188STX250WHI

UPC: 980130223312

$ 1.26 FT
Company wide:
62,750 in stock
Documents & Guides
(8) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(8) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 980130223312, 188STX250WHI, 188STWHIX250, 188THERM

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 8
Color: White
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 8
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Color: White