Lnm-p 13 Orange 1in. 100ft.ctn

Item #: 0153435

Cat #: 87302

UPC: 782673873029

Company wide:
0 in stock
Documents & Guides
Electri-flex Lnmp13 1" Non- metallic L/t Flex Orange

Overview

Electri-flex Lnmp13 1" Non- metallic L/t Flex Orange
Also known as: 782673873029, 87302, ELFLNMP13

Specifications

Diameter: 1 in
Color: Orange
Material: PVC
Standards: California Proposition 65
Diameter: 1 in
Material: PVC
Color: Orange
Standards: California Proposition 65