Pin Terminals, Nylon-Insulated, WR: 16 - 14, Color: Blue, 100/PK

Item #: 0153400

Cat #: MNG14-47PX-A

UPC: 051128587751

$ 2.40 EA
Company wide:
100 in stock
Documents & Guides
Pin Terminals, Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

Overview

Pin Terminals, Nylon-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587751, MNG14-47PX-A, MMMMNG1447PXA

Specifications

Color: Blue
Diameter: 0.170 in
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon
Diameter: 0.170 in
Allowable Gauge Range: 16 - 14